Beli tabung co2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TESTO Meter CO dan CO2 (Detektor Karbon Monoksida dan Dioksida)
    Mulai

    Rp29.999.900

    TESTO Meter CO dan CO2 (Detektor Karbon Monoksida dan Dioksida)
    Deskripsi:
    Cutting-edge technology, easy-to-use, rugged design. These are just a few of the features which make the testo 315-3 stand out head and shoulders above the rest. The CO andCO2 meter is designed to measure carbon monoxide and carbon dioxide parallel in heating systems and ventilation ducts. The readings are presented on an easy-to-read display. A visual and audible alarm are activated when CO/CO2 thresholds are breached. The thresholds can be adjusted to suit your range of applications.The intelligently designed meter has an energy-saving lithium polymer rechargeable battery and powers off automatically when not in use.And here’s yet another practical feature: the CO and CO2 meter for ambient measurements can also be used in combination with the testo 330-2 flue gas analyzer. The CO/CO2 readings can be transferred directly to the analyzer via the meter’s infrared interface.Tune up your CO and CO2 meter with a range of accessories for even more possibilitiesYour testo 315-3 is already well equipped to meet all the demands you would put on a CO and CO2 meter. The following accessories are designed to allow you to customize your meter to suit your own individual requirements:TopSafe protective casing: water and dirt repellent; provides your testo 315-3 CO and CO2 meter with protection in wet and dirty conditionsTesto turbo printer: The testo turbo printer enables you to print out on site and provide your customers with the necessary documentation. The results are transferred to the printer via the CO and CO2 meter’s infrared interfaceTemperature/humidity module: allows you to carry out quick and reliable temperature and humidity measurements  Product Includes: CO and CO2 meter for ambient air measurements, USB power adaptor, cable.CO / CO2 measurement in the heated environment Carbon monoxide (CO) is a colourless, odourless and taste-free gas, but also poisonous. It is produced during the incomplete combustion of substances containing carbon (oil, gas, and solid fuels, etc.). If CO manages to get into the bloodstream through the lungs, it combines with haemoglobin thus preventing oxygen from being transported in the blood; this in turn will result in death through suffocation. This is why it is necessary to regularly check CO emissions at the combustion points of heating systems and in the surrounding areas. Measuring humidity Humidity is an important parameter for health and comfort. Above all, relative humidity is the significant factor - it indicates the extent to which air is saturated with water vapour.With relative humidity of 50%, the air contains just half the maximum amount of water vapour that it could at the right temperature. At 100% relative humidity, the air is completely saturated with water vapour. If 100% saturation is exceeded, the excess moisture condenses into condensate.Therefore, relative humidity can indicate how fast evaporation will take place or the likelihood of condensation forming. As the evaporation of moisture through skin is determined by the relative humidity of the ambient air, the latter is an important parameter for the feeling of comfort.Therefore, health authorities recommend relative humidity of around 50% for living spaces and offices. However, in closed, well ventilated and well heated rooms this value is often not attained, which may have an adverse effect on breathing, skin and mucous membranes. This is particularly the case in winter, as the cold outside air only has a low absolute humidity; when this is warmed up to room temperature, the relative humidity drops dramatically. On the other hand, excessive humidity prevents proper regulation of the body temperature through sweating, and is therefore quickly experienced as being humid.
    atribut:
    • Operating Humidity: 0 to 95 %RH
    • Operating Temperature (°C): 0 to +40
    • Protection Class: IP40 acc. to EN 60529
    • Battery charge: In instrument via charger
    • Battery charging option: In instrument via mains unit
    • Standards: According to EN 50543
    • Battery Life: 10 h Measurement Time (at +20 °C/+68 °F) / Mains Operation possible
    • Dimensions (mm): 190x65x40
    • EU-/EG-guidelines: 2004/108/EG
    • Interface: IRDA / optional Bluetooth
    • Storage Temperature: -20 to +60 °C
    • Storage battery Type: Lithium polymer rechargeable battery
    • Weight (g): 200
  2. Extech Meter Kualitas Udara CO2 Portabel (Monitor Kualitas Udara CO2)
    Mulai

    Rp13.999.900

    Extech Meter Kualitas Udara CO2 Portabel (Monitor Kualitas Udara CO2)
    Deskripsi:
    INDOOR AIR QUALITY METER LOGGER CO250 adalah suatu perangkat alat uji untuk mengukur dan memonitor kualitas udara pada sebuah ruangan. Dengan menggunakan alat ini dapat diketahui tingkat kuali tas udara sehingga didapatkan data yang terukur batas kualitas udara yang dihasilkan apakah masih dalam toleransi ataukah sudah terkena pencemaran udara. Alat ini didesain compact sehingga sangat mudah dibawa dan digunakan. Air quality meter ini mempunyai humidity 0.0 to 99.9% R H. Air quality meter sering digunakan di industri, pabrik, laboratorium atau perkantoran .
    atribut:
    • Netto Weight (kg): 0.11
    • Manufacturing Number: CO250
    • Dimension Unit (mm): 200x70x57
    • Type: Indoor Air Quality
  3. HONEYWELL Co2 Gas Detector
    Mulai

    Rp11.999.900

    HONEYWELL Co2 Gas Detector
    Deskripsi:
    APPLICATIONCDS2000A series is CO2 gas detector for use IAQ(Indoor Air Quality) applications, which is designed to detect carbon dioxide gas in the air. This model has good resolution by NDIR method, so it is a optimum device for ventilation of building, house, etc.Also, the advantage of this model is compact size and easy installation.
    atribut:
    • Alarm Output: SPST relay, normally open, 1A/120Vac, 1A/24Vdc contact rating, activated at greater than 1000ppm, deactivated at less than 900ppm
    • Analog Output: 0 to 10Vdc (default) or 0 to 20mA (selectable by jumper setting)
    • Detection Range (ppm): 0-2000
    • Gas Detected: Carbon Dioxide (CO₂)
    • Maintenance Interval: Not Required
    • Operating Humidity (%RH): 0 to 95 (non condensing)
    • Operating Temperature (°C): 0 to 50
    • Power Supply: 24Vac, 24Vdc±20%, 50/60Hz
    • Response Time (s): Within 120 (90% step)
    • Sensing Method: NDIR (Non-dispersive infrared)
    • Sensor Life (year): >10
    • Storage Humidity (%RH): 0 to 95 (non condensing)
    • Storage Temperature (°C): -20 to 60
  4. Lutron Co2 Meter Temperature
    Mulai

    Rp7.399.900

    Lutron Co2 Meter Temperature
    Deskripsi:
    CO2 METER, Temperature.GC-2028- CO2 range : 0 to 4,000 ppm.- CO2 sensor : NDIR, long term reliability.- CO2 with alarm setting.- Function : CO2 (Carbon dioxide), Dew point, Temperature.- Data hold, Record (Max., Min.).- RS232/USB computer interface.
    atribut:
    • CO2 Range (ppm): 0 to 4000
    • CO2 Sensor: NDIR, long term reliability
  5. Lutron Meteran CO2 dengan Kelembapan dan Suhu (Monitor Kualitas Udara CO2)
    Mulai

    Rp8.999.900

    Lutron Meteran CO2 dengan Kelembapan dan Suhu (Monitor Kualitas Udara CO2)
    Deskripsi:
    CO2 METER, + Humidity, Temperature.GCH-2018- CO2 range : 0 to 4,000 ppm.- CO2 sensor : NDIR, long term reliability.- CO2 with alarm setting.- Function : CO2 (Carbon dioxide), Humidity, Dew point, Temperature.- Data hold, Record (Max., Min.).- RS232/USB computer interface.
    atribut:
    • CO2 Range (ppm): 0 to 4000
    • CO2 Sensor: NDIR, long term reliability
  6. PUREAIR Oxygen Tank
    Mulai

    Rp1.199.900

    PUREAIR Oxygen Tank
    Deskripsi:
    - Kapasitas oksigen silinder 1m3 - Sudah termasuk isi oksigen - Regulator oksigen dengan manometer dan alat pelembab udara - Dilengkapi dengan nasal canula - Troli oksigen terbuat dari pipa baja - Dilengkapi dengan kastor (jaring pada tabung oksigen)
    atribut:
    • Diameter (mm): 140
    • Height (cm): 65
    • Capacity (m³): 1
  7. Servvo Carbon Dioxide CO2 Fire Extinguisher (APAR CO2)
    Mulai

    Rp4.999.900

    Servvo Carbon Dioxide CO2 Fire Extinguisher (APAR CO2)
    Deskripsi:
    Alat pemadam api ringan SERVVO Carbon Dioxide merupakan solusi ideal untuk memadamkan api kelas B dan C. Menggunakan media karbon dioksida (CO2), alat pemadam api ini dapat memadamkan api pada peralatan listrik tanpa merusak dan menyebabkan arus pendek, dan juga dapat memadamkan api yang diakibatkan oleh cairan mudah terbakar.Alat pemadam api ringan SERVVO diproduksi berdasarkan acuan Standar Nasional Indonesia (SNI), acuan internasional NFPA dan standar Sistem Manajemen Mutu ISO 9001:2015.
    atribut:
    • Color: Red
    • Media: Carbon Dioxide (CO2)
    • Fire Class: B, C
    • Cylinder Tube: Steel (No Welding)
    • Finishing: UV Resistance Powder Coating
    • Pressure in Tube (Bar): ± 70
    • Spray Distance (m): 2-3
    • Working Temperature (°C): -20 to 60
  8. KRISBOW CO2 Regulator (Regulator Las)
    Mulai

    Rp1.199.900

    KRISBOW CO2 Regulator (Regulator Las)
    atribut:
    • Gas Service: CO₂
    • Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(F)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x170x110
  9. SNDWAY Monitor Kualitas Udara PM2.5 dengan Sensor Kelembapan dan Suhu (Pengukur Kualitas Udara Ruangan)
    Mulai

    Rp1.299.900

    SNDWAY Monitor Kualitas Udara PM2.5 dengan Sensor Kelembapan dan Suhu (Pengukur Kualitas Udara Ruangan)
    Deskripsi:
    SNDWAY Air Quality Monitor DigitalAlat kecil yang seperti alarm tidur ini memiliki fungsi yang sangat berguna karena dapat mengukur kualitas udara melalui parameter PM 2.5 (partikel super kecil yang dapat membahayakan kesehatan paru-paru) sekaligus mengukur temperatur dan kelembapan udara!Segera miliki alat ini untuk memastikan kondisi udara di rumah Anda!
    atribut:
    • PM 2.5 Measuring (µg/m³): 0 - 500
    • PM 2.5 Sensor: Plantower Laser Particulate Matter Sensor
    • Temperature Range & Accuracy (C): 10 - 50 0.3
    • Humidity Range & Accuracy (RH): 0-99% 3
    • Battery (mAh): 580 (4.5hours)
    • Resolution (µg/m³): 1
  10. TESTO TESTO535 CO2 meter
    Mulai

    Rp18.999.900

    TESTO TESTO535 CO2 meter
    Deskripsi:
    The testo 535 is a handheld CO2 meter for highly accurate indoor CO2 concentration measurement. A highly reliable NDIR sensor (dual light source, dual wavelength) is used. Simple logging for several minutes to several hours is also possible by linking with a mobile application.* We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Measuring Range (ppm): 0~10000
  11. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
  12. Daesung Regulator CO2
    25%
    Mulai

    Rp149.900

    Daesung Regulator CO2
    atribut:
    • Use for: CO2
  13. TESTO Combustion exhaust gas analyzer O2/CO set
    Mulai

    Rp50.999.900

    TESTO Combustion exhaust gas analyzer O2/CO set
    Deskripsi:
    Intuitive measurement menu and fast-response smart touch panel Includes O2 and CO sensors (measuring range up to 4000 ppm), testo 300 NEXT LEVEL flue gas analyzer (O2 sensor, CO sensor: measuring range up to 4000 ppm), power supply, 1 testo Bluetooth connector, basic flue gas probe, spare dust filter, EasyHeat software, storage bag, built-in precision pressure gauge, on-site documentation and email transmission, extensive probe range and quick probe exchange by the user.* We do not deliver to private homes (detached houses / apartments).
    atribut:
    • Cable Length (m): Probe: 1.5
    • Maximum Temperature (°C): Probes: 500
    • Measuring Range (ppm): CO/0~2000
    • Shaft Length (mm): Probe: 180
    • Target Gas: Oxygen and carbon monoxide
    • Thermocouple: K-heat (NiCr-Ni): Measurement range: -40 to +1200°C, Accuracy: ±0.5°C (0.0 to +100.0°C), ±0.5% of measured value (other ranges), Resolution: 0.1°C (-40 to +999.9°C), 1°C (other ranges)
  14. LAKONI MIG Welding Machine (Mesin Las)
    Mulai

    Rp5.199.900

    LAKONI MIG Welding Machine (Mesin Las)
    Deskripsi:
    Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.
    atribut:
    • Voltage (V): 220
    • Current (A): 160 (Non-Stop)
    • Diameter (mm): 0.6-1.0 (Non-Stop)
    • Welding System: IGBT
    • Spool (kg): 5
  15. SATO Monitor CO2 (Detektor Karbon Dioksida)
    Mulai

    Rp6.999.900

    SATO Monitor CO2 (Detektor Karbon Dioksida)
    atribut:
    • Buzzer Volume (dB): Approx. 64 (at a distance of 10cm)
    • Content Set: Instruction manual ; USB cable (3m) ; AC adapter
    • Depth (mm): 45
    • High Size (mm): 152
    • Humidity: 10 to 95%
    • Material: Case = ABS resin; Panel = Acrylic resin
    • Measurement Items: [[CO2]] Concentration, temperature, humidity
    • Measurement Range (ppm): 200 to 5000
    • Power Supply: DC5V 500mA (USB TypeC)
    • Resolution: CO2 concentration 1ppm Temperature 0.1°C Humidity 0.1%RH
    • Resolution (ppm): 1
    • Target Gas: Carbon dioxide ([[CO2]])
    • Temperature (°C): 0 to 50
    • Using Environmental Conditions: 0 to 50°C 95% rh or less (no condensation)
    • Width (mm): 226
  16. Sauermann Gas Analyzer Kit O2, CO, NO, SO2 (Alat Analisa Gas)
    Mulai

    Rp189.999.900

    Sauermann Gas Analyzer Kit O2, CO, NO, SO2 (Alat Analisa Gas)
    Deskripsi:
    Gas Analyzer for Emissions Monitoring of Boiler,Engine, & Other Combustion ApplicationsAccurate / Reliable / Robust / Innovative
    atribut:
    • Dimensions (cm): 28.0x11.2x5.5 (11.2x4.3x2.0inch)
    • Display Size (pixels): 480x272; Color Touch Screen with Graphing
    • Keypad: 1key On-Off
    • Material: ABS-PC
    • Connection: - Wireless: class 2 range, range frequency from 2402-2480MHz with a transmit power of 1dBm. Range up to 15m (50ft), depending on smartphone radio strength. Minimum required versions: Android 8.0, iOS 12.4, BLE 4.0 Low Energy - USB
    • Battery (hour): Battery life > 8; Charging time: Fully charge: < 6.5; 50%: < 2.5
    • Environmental Conditions of Use: - Temperature (°C): from -5 to 45 (23-113°F), - Hygrometry: in non-condensing conditions (< 85% RH) - Maximum altitude (m): 2000 (6561’)
    • Languages: English, French, German, Spanish, Italian, Portuguese, Chinese
    • Memory (tests): Internal memory up to 2000
    • Power Supply: Rechargeable battery, USB power supply Li-Ion 5100mA/h 3.6V battery/Power supply voltage of the mains unit: 100-240Vac, 50-60Hz Mains unit: 5Vdc/2A
    • Protection : IP42
    • Storage Temperature (°C): -20 to 50 (-4 to 122°F)
  17. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  18. KRISBOW Alat Uji Emisi Gas Buang
    Mulai

    Rp35.999.900

    KRISBOW Alat Uji Emisi Gas Buang
    atribut:
    • Display: 4 digit 7 segment LED
    • Repetition Rate: Less than 2 % FS
    • Response Time: Within 10 second
    • Dimensions (LxWxH) (mm): 420x298x180
    • Flow Rate (L/minute): 4-6
    • Operating Temperature (°C): 0-40
    • Pre-heating Time (minute): Approx. 2-8
Daftar Harga tabung co2 Terbaru October 2026
TESTO Meter CO dan CO2 (Detektor Karbon Monoksida dan Dioksida)Rp29.999.900
Extech Meter Kualitas Udara CO2 Portabel (Monitor Kualitas Udara CO2)Rp13.999.900
HONEYWELL Co2 Gas DetectorRp11.999.900
Lutron Co2 Meter TemperatureRp7.399.900
Lutron Meteran CO2 dengan Kelembapan dan Suhu (Monitor Kualitas Udara CO2)Rp8.999.900
PUREAIR Oxygen TankRp1.199.900
Servvo Carbon Dioxide CO2 Fire Extinguisher (APAR CO2)Rp4.999.900
KRISBOW CO2 Regulator (Regulator Las)Rp1.199.900
SNDWAY Monitor Kualitas Udara PM2.5 dengan Sensor Kelembapan dan Suhu (Pengukur Kualitas Udara Ruangan)Rp1.299.900
BACHARACH Combustion AnalyzerRp35.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait